Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 18" L, 5" W

  • Mfr # 11422_18_0

  • Zoro # G503045437


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Length Tolerance
+0.125 in/+0.25 in
Fractional Size
3/8 in x 5 in x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11422_18_0
Zoro #
G503045437
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
5 in
Thickness
0.375 in
Length Tolerance
+0.125 in/+0.25 in
Fractional Size
3/8 in x 5 in x 18 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
18 in
Overall Width
5 in

Details

Material
Tool Steel
Finish
Unfinished
Standards
ASTM A681, SAE J437
Hardness Scale
220 to 255 BHN; Rockwell B97 to 102
Tensile Strength
110,000 psi
Thickness Tolerance
+0.015 in
Grade
D2
Item
Tool Steel Rectangular Bar
Yield Strength
68,000 psi
Mechanical Finish
Precision Ground
Rockwell Hardness
97 HRB
Heat Treatment
Air-Hardened
Brinell Hardness
220 BHN
Tolerance Rating
Oversized
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
D2
Shape
Rectangular
Heat Treatable
Heat Treatable
System of Measurement
Inch
Elongation
16 %
Resistance Properties
Wear-Resistant

Description

Tool Steel Flat Stock, Steel Material, Width 5 in, Thickness 3/8 in, Fractional Size 3/8 in x 5 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 220 to 255 BHN; Rockwell B97 to 102, Grade D2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.