Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 36" L, 1 1/2" W

  • Mfr # 11624_36_0

  • Zoro # G003044756


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Length
36 in
Material
Tool Steel
Finish
Unfinished
Width Tolerance
+/-0.005 in
Yield Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11624_36_0
Zoro #
G003044756
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
1 1/2 in
Thickness
0.03125 in
Width Tolerance
+/-0.005 in
Length Tolerance
+0.25 in/+0.5 in
Fractional Size
1/32 in x 1 1/2 in x 36 in
Overall Length
36 in
Overall Width
1 1/2 in

Details

Material
Tool Steel
Finish
Unfinished
Yield Strength
58,000 psi
Item
Tool Steel Rectangular Bar
Grade
O1
Tensile Strength
105,000 psi
Thickness Tolerance
+/-0.001 in
Standards
ASTM A681, SAE J437
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
System of Measurement
Inch
Mechanical Finish
Precision Ground
Material Grade
O1
Brinell Hardness
177 BHN
Heat Treatable
Heat Treatable
Rockwell Hardness
88 HRB
Heat Treatment
Oil-Hardened
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Elongation
20 %

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.03125 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1 1/2 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Yield Strength 58,000 psi, Tensile Strength 105,000 psi, Brinell Hardness 177 BHN, Rockwell Hardness 88 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.