Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 36" L, 1 3/4" W

  • Mfr # 11678_36_0

  • Zoro # G603046129


product price: $56.39
/ea

Key Features

Length
36 in
Material
Tool Steel
Finish
Unfinished
Length Tolerance
+0.25 in/+0.5 in
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11678_36_0
Zoro #
G603046129
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
1 3/4 in
Thickness
0.0625 in
Length Tolerance
+0.25 in/+0.5 in
Fractional Size
1/16 in x 1 3/4 in x 36 in
Width Tolerance
+/-0.005 in
Overall Width
1 3/4 in
Overall Length
36 in

Details

Material
Tool Steel
Finish
Unfinished
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
Tensile Strength
105,000 psi
Standards
ASTM A681, SAE J437
Thickness Tolerance
+/-0.001 in
Grade
O1
Yield Strength
58,000 psi
Item
Tool Steel Rectangular Bar
Tolerance Rating
Standard
Shape
Rectangular
Material Grade
O1
Brinell Hardness
177 BHN
Heat Treatable
Heat Treatable
Heat Treatment
Oil-Hardened
Mechanical Finish
Precision Ground
Rockwell Hardness
88 HRB
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Elongation
20 %

Description

Tool Steel Flat Stock, Steel Material, Width 1 3/4 in, Thickness 1/16 in, Fractional Size 1/16 in x 1 3/4 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.