Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 36" L, 1" W

  • Mfr # 11723_36_0

  • Zoro # G403044868


product price: $69.99
/ea

Key Features

Length
36 in
Material
Tool Steel
Finish
Unfinished
Length Tolerance
+0.25 in/+0.5 in
Fractional Size
3/32 in x 1 in x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11723_36_0
Zoro #
G403044868
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
1 in
Thickness
0.09375 in
Length Tolerance
+0.25 in/+0.5 in
Fractional Size
3/32 in x 1 in x 36 in
Width Tolerance
+/-0.005 in
Overall Width
1 in
Overall Length
36 in

Details

Material
Tool Steel
Finish
Unfinished
Thickness Tolerance
+/-0.001 in
Standards
ASTM A681, SAE J437
Item
Tool Steel Rectangular Bar
Hardness Scale
221 to 225 BHN
Grade
D2
Tensile Strength
110,000 psi
Yield Strength
68,000 psi
Mechanical Finish
Precision Ground
Heat Treatment
Air-Hardened
Brinell Hardness
220 BHN
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Material Grade
D2
System of Measurement
Inch
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
97 HRB
Resistance Properties
Wear-Resistant
Elongation
16 %

Description

Tool Steel Flat Stock, Steel Material, Width 1 in, Thickness 3/32 in, Fractional Size 3/32 in x 1 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 221 to 225 BHN, Grade D2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.