Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 36" L, 1/2" W

  • Mfr # 11211_36_0

  • Zoro # G203045058


product price: $73.59
/ea

Key Features

Length
36 in
Material
Tool Steel
Finish
Unfinished
Thickness Tolerance
+0.015 in
Tensile Strength
110,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11211_36_0
Zoro #
G203045058
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
1/2 in
Thickness
0.15625 in
Fractional Size
5/32 in x 1/2 in x 36 in
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
36 in
Overall Width
1/2 in

Details

Material
Tool Steel
Finish
Unfinished
Thickness Tolerance
+0.015 in
Tensile Strength
110,000 psi
Yield Strength
68,000 psi
Item
Tool Steel Rectangular Bar
Standards
ASTM A681, SAE J437
Grade
D2
Hardness Scale
220 to 255 BHN; Rockwell B97 to 102
Rockwell Hardness
97 HRB
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Material Grade
D2
Mechanical Finish
Precision Ground
Heat Treatment
Air-Hardened
System of Measurement
Inch
Tolerance Rating
Oversized
Brinell Hardness
220 BHN
Resistance Properties
Wear-Resistant
Elongation
16 %

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade D2, Thickness 0.15625 in, Thickness Tolerance +0.015 in, Overall Length 36 in, Overall Width 1/2 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Yield Strength 68,000 psi, Tensile Strength 110,000 psi, Brinell Hardness 220 BHN, Rockwell Hardness 97 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.