Zoro Homepage

Tool Steel Rectangle Bar, 36" L, 1/4" W

  • Mfr # 19280_36_0

  • Zoro # G107044669


product price: $13.15
/ea

Key Features

Thickness
0.09375 in
Material
Tool Steel
Length Tolerance
+0.25 in
Thickness Tolerance
+/-0.0005 in
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19280_36_0
Zoro #
G107044669
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09375 in
Length Tolerance
+0.25 in
Overall Width
1/4 in
Overall Length
36 in

Details

Material
Tool Steel
Thickness Tolerance
+/-0.0005 in
Item
Tool Steel Rectangular Bar
Yield Strength
48,000 psi
Tensile Strength
86,000 psi
Standards
ASTM A681, SAE J437
Mechanical Finish
Precision Ground
Brinell Hardness
190 BHN
Heat Treatment
Water-Hardened
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Rockwell Hardness
91 HRB
Material Grade
W1
Shape
Rectangular
Tolerance Rating
Standard
System of Measurement
Inch
Heat Treatable
Heat Treatable
Elongation
23 %

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade W1, Thickness 0.09375 in, Thickness Tolerance +/-0.0005 in, Overall Length 36 in, Overall Width 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Water-Hardened, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 86,000 psi, Brinell Hardness 190 BHN, Rockwell Hardness 91 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.