Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 36" L, 2" W

  • Mfr # 11193_36_0

  • Zoro # G203044310


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Thickness
0.125 in
Material
Tool Steel
Finish
Unfinished
Tensile Strength
97,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11193_36_0
Zoro #
G203044310
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
2 in
Thickness
0.125 in
Width Tolerance
+0.01 in/+0.015 in
Fractional Size
1/8 in x 2 in x 36 in
Length Tolerance
+0.25 in/+0.5 in
Overall Length
36 in
Overall Width
2 in

Details

Material
Tool Steel
Finish
Unfinished
Tensile Strength
97,000 psi
Grade
S7
Item
Tool Steel Rectangular Bar
Yield Strength
53,000 psi
Thickness Tolerance
+0.015 in
Hardness Scale
188 to 223 BHN; Rockwell B90 to 97
Standards
ASTM A681, SAE J437
Rockwell Hardness
90 HRB
Heat Treatment
Air-Hardened, Oil-Hardened
Brinell Hardness
188 BHN
Heat Treatable
Heat Treatable
System of Measurement
Inch
Mechanical Finish
Precision Ground
Tolerance Rating
Oversized
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
S7
Resistance Properties
Impact-Resistant
Elongation
21 %

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade S7, Thickness 0.125 in, Thickness Tolerance +0.015 in, Overall Length 36 in, Overall Width 2 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Oil-Hardened, Mechanical Finish Precision Ground, Yield Strength 53,000 psi, Tensile Strength 97,000 psi, Brinell Hardness 188 BHN, Rockwell Hardness 90 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.