Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 36" L, 2" W

  • Mfr # 11293_36_0

  • Zoro # G303044531


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Material
Tool Steel
Finish
Unfinished
Fractional Size
1/4 in x 2 in x 36 in
Length Tolerance
+0.25 in/+0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11293_36_0
Zoro #
G303044531
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
2 in
Thickness
0.25 in
Fractional Size
1/4 in x 2 in x 36 in
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
36 in
Overall Width
2 in

Details

Material
Tool Steel
Finish
Unfinished
Standards
ASTM A681, SAE J437
Hardness Scale
200 to 235 BHN; Rockwell B94 to 99
Tensile Strength
100,000 psi
Item
Tool Steel Rectangular Bar
Grade
A2
Yield Strength
50,000 psi
Thickness Tolerance
+0.015 in
Material Grade
A2
Brinell Hardness
200 BHN
System of Measurement
Inch
Tolerance Rating
Oversized
Heat Treatable
Heat Treatable
Rockwell Hardness
94 HRB
Heat Treatment
Air-Hardened
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Mechanical Finish
Precision Ground
Resistance Properties
Wear-Resistant
Elongation
21 %

Description

Tool Steel Flat Stock, Steel Material, Width 2 in, Thickness 1/4 in, Fractional Size 1/4 in x 2 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 200 to 235 BHN; Rockwell B94 to 99, Grade A2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.