Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 36" L, 4" W

  • Mfr # 11297_36_0

  • Zoro # G203044440


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Material
Tool Steel
Finish
Unfinished
Tensile Strength
100,000 psi
Length Tolerance
+0.25 in/+0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11297_36_0
Zoro #
G203044440
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
4 in
Thickness
0.25 in
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+0.01 in/+0.015 in
Fractional Size
1/4 in x 4 in x 36 in
Overall Length
36 in
Overall Width
4 in

Details

Material
Tool Steel
Finish
Unfinished
Tensile Strength
100,000 psi
Thickness Tolerance
+0.015 in
Yield Strength
50,000 psi
Hardness Scale
200 to 235 BHN; Rockwell B94 to 99
Standards
ASTM A681, SAE J437
Item
Tool Steel Rectangular Bar
Grade
A2
Heat Treatable
Heat Treatable
Tolerance Rating
Oversized
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Precision Ground
Material Grade
A2
Brinell Hardness
200 BHN
Heat Treatment
Air-Hardened
Rockwell Hardness
94 HRB
Shape
Rectangular
Resistance Properties
Wear-Resistant
Elongation
21 %

Description

Tool Steel Flat Stock, Steel Material, Width 4 in, Thickness 1/4 in, Fractional Size 1/4 in x 4 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 200 to 235 BHN; Rockwell B94 to 99, Grade A2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.