Zoro Homepage

Tool Steel Rectangle Bar, 36" L, 5/8" W

  • Mfr # 11395_36_0

  • Zoro # G706877187


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Thickness
0.375 in
Standards
ASTM A681, SAE J437
Width Tolerance
+0.01 in/+0.015 in
Length Tolerance
+0.25 in/+0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11395_36_0
Zoro #
G706877187
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width Tolerance
+0.01 in/+0.015 in
Length Tolerance
+0.25 in/+0.5 in
Overall Width
5/8 in
Overall Length
36 in

Details

Material
Tool Steel
Standards
ASTM A681, SAE J437
Item
Tool Steel Rectangular Bar
Thickness Tolerance
+0.015 in
Rockwell Hardness
94 HRB
Material Grade
A2
Mechanical Finish
Precision Ground
Yield Strength
50,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Brinell Hardness
200 BHN
Tolerance Rating
Oversized
Shape
Rectangular
System of Measurement
Inch
Heat Treatment
Air-Hardened
Tensile Strength
100,000 psi
Elongation
21 %
Resistance Properties
Wear-Resistant

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade A2, Thickness 0.375 in, Thickness Tolerance +0.015 in, Overall Length 36 in, Overall Width 5/8 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Yield Strength 50,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 94 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.25 in/+0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.