Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Bar, 36" L, 5/8" W

  • Mfr # 11478_36_0

  • Zoro # G003044398


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Length
36 in
Material
Tool Steel
Finish
Unfinished
Yield Strength
58,000 psi
Grade
O1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11478_36_0
Zoro #
G003044398
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
5/8 in
Thickness
0.5 in
Length Tolerance
+0.25 in/+0.5 in
Fractional Size
1/2 in x 5/8 in x 36 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
36 in
Overall Width
5/8 in

Details

Material
Tool Steel
Finish
Unfinished
Yield Strength
58,000 psi
Grade
O1
Tensile Strength
105,000 psi
Thickness Tolerance
+0.015 in
Item
Tool Steel Rectangular Bar
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
Standards
ASTM A681, SAE J437
Heat Treatable
Heat Treatable
Material Grade
O1
Tolerance Rating
Oversized
Rockwell Hardness
88 HRB
Shape
Rectangular
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Oil-Hardened
Brinell Hardness
177 BHN
Mechanical Finish
Precision Ground
Elongation
20 %

Description

Tool Steel Flat Stock, Steel Material, Width 5/8 in, Thickness 1/2 in, Fractional Size 1/2 in x 5/8 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.