Zoro Homepage

Tool Steel Rectangle Plate, 18" L, 10" W

  • Mfr # 11818_18_0

  • Zoro # G706877521


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Thickness
0.125 in
Standards
ASTM A681, SAE J437
Length Tolerance
+0.125 in/+0.25 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11818_18_0
Zoro #
G706877521
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+/-0.005 in
Overall Length
18 in
Overall Width
10 in

Details

Material
Tool Steel
Standards
ASTM A681, SAE J437
Thickness Tolerance
+/-0.001 in
Item
Tool Steel Sheet
Mechanical Finish
Precision Ground
Brinell Hardness
177 BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
O1
System of Measurement
Inch
Tensile Strength
105,000 psi
Heat Treatment
Oil-Hardened
Rockwell Hardness
88 HRB
Heat Treatable
Heat Treatable
Yield Strength
58,000 psi
Tolerance Rating
Standard
Shape
Sheet
Elongation
20 %

Description

Tool Steel Sheet, Brinell Hardness 177 BHN, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/+0.25 in, Material Tool Steel, Material Grade O1, Mechanical Finish Precision Ground, Overall Length 18 in, Overall Width 10 in, Rockwell Hardness 88 HRB, Shape Sheet, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 105,000 psi, Thickness 0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.