Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Plate, 18" L, 10" W

  • Mfr # 12221_18_0

  • Zoro # G003045937


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Material
Tool Steel
Finish
Unfinished
Fractional Size
1/2 in x 10 in x 18 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12221_18_0
Zoro #
G003045937
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
10 in
Thickness
0.5 in
Fractional Size
1/2 in x 10 in x 18 in
Width Tolerance
+/-0.005 in
Length Tolerance
+0.125 in/+0.25 in
Overall Width
10 in
Overall Length
18 in

Details

Material
Tool Steel
Finish
Unfinished
Item
Tool Steel Plate
Thickness Tolerance
+/-0.001 in
Yield Strength
58,000 psi
Standards
ASTM A681, SAE J437
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
Tensile Strength
105,000 psi
Grade
O1
Rockwell Hardness
88 HRB
Material Grade
O1
Mechanical Finish
Precision Ground
Appearance
Metallic
Heat Treatable
Heat Treatable
Brinell Hardness
177 BHN
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape
Plate
Heat Treatment
Oil-Hardened
Tolerance Rating
Standard
Elongation
20 %

Description

Tool Steel Flat Stock, Steel Material, Width 10 in, Thickness 1/2 in, Fractional Size 1/2 in x 10 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.