Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Plate, 18" L, 8" W

  • Mfr # 11329_18_0

  • Zoro # G203046093


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Width
8 in
Material
Tool Steel
Finish
Unfinished
Fractional Size
1/4 in x 8 in x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11329_18_0
Zoro #
G203046093
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
8 in
Thickness
0.25 in
Fractional Size
1/4 in x 8 in x 18 in
Length Tolerance
+0.125 in/+0.25 in
Width Tolerance
+0.01 in/+0.015 in
Overall Width
8 in
Overall Length
18 in

Details

Material
Tool Steel
Finish
Unfinished
Grade
O1
Yield Strength
58,000 psi
Tensile Strength
105,000 psi
Thickness Tolerance
+0.015 in
Standards
ASTM A681, SAE J437
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
Item
Tool Steel Plate
System of Measurement
Inch
Material Grade
O1
Heat Treatable
Heat Treatable
Mechanical Finish
Precision Ground
Heat Treatment
Oil-Hardened
Appearance
Metallic
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
88 HRB
Tolerance Rating
Oversized
Brinell Hardness
177 BHN
Elongation
20 %

Description

Tool Steel Plate, Appearance Metallic, Brinell Hardness 177 BHN, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/+0.25 in, Material Tool Steel, Material Grade O1, Mechanical Finish Precision Ground, Overall Length 18 in, Overall Width 8 in, Rockwell Hardness 88 HRB, Shape Plate, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 105,000 psi, Thickness 0.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.