Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Plate, 18" L, 8" W

  • Mfr # 11660_18_0

  • Zoro # G406877326


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Thickness
0.063 in
Standards
ASTM A681, SAE J437
Thickness Tolerance
+/-0.001 in
Width Tolerance
+/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11660_18_0
Zoro #
G406877326
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width Tolerance
+/-0.005 in
Length Tolerance
+0.125 in/+0.25 in
Overall Length
18 in
Overall Width
8 in

Details

Material
Tool Steel
Standards
ASTM A681, SAE J437
Thickness Tolerance
+/-0.001 in
Item
Tool Steel Sheet
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
94 HRB
Brinell Hardness
200 BHN
System of Measurement
Inch
Heat Treatable
Heat Treatable
Heat Treatment
Air-Hardened
Material Grade
A2
Tolerance Rating
Standard
Tensile Strength
100,000 psi
Shape
Sheet
Mechanical Finish
Precision Ground
Yield Strength
50,000 psi
Elongation
21 %
Resistance Properties
Wear-Resistant

Description

Tool Steel Sheet, Brinell Hardness 200 BHN, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/+0.25 in, Material Tool Steel, Material Grade A2, Mechanical Finish Precision Ground, Overall Length 18 in, Overall Width 8 in, Rockwell Hardness 94 HRB, Shape Sheet, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 100,000 psi, Thickness 0.063 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.