Zoro Homepage

Tool Steel Rectangle Plate, 18" L, 8" W

  • Mfr # 12090_18_0

  • Zoro # G706877736


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Thickness
0.313 in
Standards
ASTM A681, SAE J437
Width Tolerance
+/-0.005 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12090_18_0
Zoro #
G706877736
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.313 in
Width Tolerance
+/-0.005 in
Length Tolerance
+0.125 in/+0.25 in
Overall Width
8 in
Overall Length
18 in

Details

Material
Tool Steel
Standards
ASTM A681, SAE J437
Item
Tool Steel Plate
Thickness Tolerance
+/-0.001 in
Heat Treatment
Oil-Hardened
Rockwell Hardness
88 HRB
Brinell Hardness
177 BHN
Yield Strength
58,000 psi
Material Grade
O1
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
System of Measurement
Inch
Shape
Plate
Tolerance Rating
Standard
Tensile Strength
105,000 psi
Elongation
20 %

Description

Tool Steel Plate, Brinell Hardness 177 BHN, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/+0.25 in, Material Tool Steel, Material Grade O1, Mechanical Finish Precision Ground, Overall Length 18 in, Overall Width 8 in, Rockwell Hardness 88 HRB, Shape Plate, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 105,000 psi, Thickness 0.313 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.