Zoro Homepage

Tool Steel Rectangle Plate, 36" L, 10" W

  • Mfr # 12221_36_0

  • Zoro # G203045959


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Material
Tool Steel
Finish
Unfinished
Standards
ASTM A681, SAE J437
Length Tolerance
+0.25 in/+0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12221_36_0
Zoro #
G203045959
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
10 in
Thickness
0.5 in
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+/-0.005 in
Fractional Size
1/2 in x 10 in x 36 in
Overall Length
36 in
Overall Width
10 in

Description

Tool Steel Plate, Appearance Metallic, Brinell Hardness 177 BHN, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.25 in/+0.5 in, Material Tool Steel, Material Grade O1, Mechanical Finish Precision Ground, Overall Length 36 in, Overall Width 10 in, Rockwell Hardness 88 HRB, Shape Plate, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 105,000 psi, Thickness 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.