Zoro Homepage

Tool Steel Rectangle Plate, 36" L, 10" W

  • Mfr # 12373_36_0

  • Zoro # G406877432


product price: $1,553.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Thickness
1 in
Standards
ASTM A681, SAE J437
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12373_36_0
Zoro #
G406877432
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+/-0.005 in
Overall Width
10 in
Overall Length
36 in

Details

Material
Tool Steel
Standards
ASTM A681, SAE J437
Item
Tool Steel Plate
Thickness Tolerance
+/-0.001 in
Tensile Strength
105,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
88 HRB
Brinell Hardness
177 BHN
System of Measurement
Inch
Material Grade
O1
Yield Strength
58,000 psi
Heat Treatment
Oil-Hardened
Heat Treatable
Heat Treatable
Shape
Plate
Mechanical Finish
Precision Ground
Tolerance Rating
Standard
Elongation
20 %

Description

Tool Steel Plate, Brinell Hardness 177 BHN, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.25 in/+0.5 in, Material Tool Steel, Material Grade O1, Mechanical Finish Precision Ground, Overall Length 36 in, Overall Width 10 in, Rockwell Hardness 88 HRB, Shape Plate, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 105,000 psi, Thickness 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.