Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rectangle Plate, 36" L, 8" W

  • Mfr # 11210_36_0

  • Zoro # G706877613


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Thickness
0.156 in
Standards
ASTM A681, SAE J437
Thickness Tolerance
+0.015 in
Length Tolerance
+0.25 in/+0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11210_36_0
Zoro #
G706877613
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.156 in
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
36 in
Overall Width
8 in

Details

Material
Tool Steel
Standards
ASTM A681, SAE J437
Thickness Tolerance
+0.015 in
Item
Tool Steel Sheet
Mechanical Finish
Precision Ground
Rockwell Hardness
94 HRB
Heat Treatment
Air-Hardened
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Brinell Hardness
200 BHN
Tolerance Rating
Oversized
Tensile Strength
100,000 psi
Yield Strength
50,000 psi
System of Measurement
Inch
Shape
Sheet
Material Grade
A2
Elongation
21 %
Resistance Properties
Wear-Resistant

Description

Tool Steel Sheet, Brinell Hardness 200 BHN, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.25 in/+0.5 in, Material Tool Steel, Material Grade A2, Mechanical Finish Precision Ground, Overall Length 36 in, Overall Width 8 in, Rockwell Hardness 94 HRB, Shape Sheet, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 100,000 psi, Thickness 0.156 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.