Zoro Homepage

Tool Steel Rectangle Plate, 36" L, 8" W

  • Mfr # 11686_36_0

  • Zoro # G406877395


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Thickness
0.063 in
Standards
ASTM A681, SAE J437
Width Tolerance
+/-0.005 in
Length Tolerance
+0.25 in/+0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11686_36_0
Zoro #
G406877395
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width Tolerance
+/-0.005 in
Length Tolerance
+0.25 in/+0.5 in
Overall Length
36 in
Overall Width
8 in

Details

Material
Tool Steel
Standards
ASTM A681, SAE J437
Item
Tool Steel Sheet
Thickness Tolerance
+/-0.001 in
Shape
Sheet
Tensile Strength
105,000 psi
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Oil-Hardened
Heat Treatable
Heat Treatable
Brinell Hardness
177 BHN
Rockwell Hardness
88 HRB
System of Measurement
Inch
Tolerance Rating
Standard
Yield Strength
58,000 psi
Material Grade
O1
Elongation
20 %

Description

Tool Steel Sheet, Brinell Hardness 177 BHN, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.25 in/+0.5 in, Material Tool Steel, Material Grade O1, Mechanical Finish Precision Ground, Overall Length 36 in, Overall Width 8 in, Rockwell Hardness 88 HRB, Shape Sheet, Standards ASTM A681, SAE J437, System of Measurement Inch, Tensile Strength 105,000 psi, Thickness 0.063 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.