Zoro Homepage

Tool Steel Rod, 12 in L, 4 1/4 in Dia.

  • Mfr # DCFA2R4.25-12

  • Zoro # G306905235


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Standards
ASTM A681, DIN 1.2363, SAE J437, SAE J438
Length Tolerance
+/-1 in
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFA2R4.25-12
Zoro #
G306905235
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-1 in
Overall Length
12 in
Fractional Size
4 1/4 in
Outside Diameter Tolerance
+0.01 in/+0.093 in
Outside Diameter
4 1/4 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, DIN 1.2363, SAE J437, SAE J438
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
55,000 psi
Machinability
42 %
Heat Treatment
Air-Hardened
Tolerance Rating
Oversized
Heat Treatable
Heat Treatable
Decimal Equivalent
4.25 in
Rockwell Hardness
60 HRC
Brinell Hardness
201 BHN
Application
Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies
Shape
Rod
Mechanical Finish
Mill
Fabrication
Hot Rolled
Material Grade
A2
Tensile Strength
Not Rated
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 4 1/4 in, Outside Diameter Tolerance +0.01 in/+0.093 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 60 HRC, Brinell Hardness 201 BHN, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-1 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.