Zoro Homepage

Tool Steel Rod, 12 in L, 5/8 in Dia.

  • Mfr # DCFD2R.625-12

  • Zoro # G906905093


product price: $17.79
/ea

Key Features

Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Length Tolerance
+/-1 in
Mechanical Finish
Mill
Tolerance Rating
Oversized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFD2R.625-12
Zoro #
G906905093
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter Tolerance
+0.01 in/+0.032 in
Outside Diameter
5/8 in
Fractional Size
5/8 in

Description

Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 5/8 in, Outside Diameter Tolerance +0.01 in/+0.032 in, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness 60 HRC, Brinell Hardness 217 BHN, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-1 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.