Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rod, 18 in L, 7 1/2 in Dia.

  • Mfr # dcfd2r7.5-18

  • Zoro # G306905211


product price: $1,752.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Length Tolerance
+/-1.5 in
Fabrication
Hot Rolled
Material Grade
D2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dcfd2r7.5-18
Zoro #
G306905211
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-1.5 in
Fractional Size
7 1/2 in
Overall Length
18 in
Outside Diameter
7 1/2 in
Outside Diameter Tolerance
+0.01 in/+0.125 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Fabrication
Hot Rolled
Material Grade
D2
Tensile Strength
Not Rated
Mechanical Finish
Mill
Rockwell Hardness
60 HRC
Yield Strength
50,000 psi
Heat Treatable
Heat Treatable
Application
Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts
Includes Material Certificate
Material Certificate with Lot Number
Machinability
27 %
Tolerance Rating
Oversized
Shape
Rod
Heat Treatment
Air-Hardened
Decimal Equivalent
7.5 in
Brinell Hardness
217 BHN
System of Measurement
Inch
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant

Description

Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 18 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 7 1/2 in, Outside Diameter Tolerance +0.01 in/+0.125 in, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness 60 HRC, Brinell Hardness 217 BHN, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-1.5 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.