Tool Steel Rod, 36 in L, 1 11/16 in Dia.

  • Mfr # 13624_36_0
  • Zoro # G407044376
product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Decimal Equivalent
1.6875 in
Standards
ASTM A681, SAE J437
Fractional Size
1 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13624_36_0
Zoro #
G407044376
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
1 11/16 in
Outside Diameter Tolerance
+/-0.001 in
Outside Diameter
1 11/16 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Decimal Equivalent
1.6875 in
Standards
ASTM A681, SAE J437
Rockwell Hardness
88 HRB
Heat Treatable
Heat Treatable
Brinell Hardness
177 BHN
Machinability
95 %
System of Measurement
Inch
Shape
Rod
Yield Strength
58,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Oil-Hardened
Application
Food Processing Knives, Gauges, Punches, Rolls, Shear Knives
Mechanical Finish
Precision Ground
Material Grade
O1
Tensile Strength
105,000 psi
Tolerance Rating
Standard
Elongation
20 %
Shell Material
Tool Steel

Description

Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Outside Diameter 1 11/16 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 58,000 psi, Rockwell Hardness 88 HRB, Brinell Hardness 177 BHN, Tensile Strength 105,000 psi, Machinability 95 Percent, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews