Tool Steel Rod, 36 in L, 1 13/32 in Dia.
Mfr # 18582_36_0
Zoro # G613370160
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Material
Tool Steel
Standards
ASTM A686, SAE J437
Length Tolerance
Not Rated
Shape
Rod
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18582_36_0
Zoro #
G613370160
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
Not Rated
Outside Diameter Tolerance
+/-0.001 in
Fractional Size
1 13/32 in
Outside Diameter
1 13/32 in
Overall Length
36 in
Details
Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A686, SAE J437
Shape
Rod
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Application
Blacksmithing Tools, Pins, Shafts, Short Term Wearing Tooling
Decimal Equivalent
1.40625 in
System of Measurement
Inch
Material Grade
W1
Heat Treatment
Water-Hardened
Rockwell Hardness
91 HRB
Yield Strength
48,000 psi
Tensile Strength
86,000 psi
Machinability
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
190 BHN
Mechanical Finish
Precision Ground
Elongation
23 %
Description
Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Water-Hardened, Mechanical Finish Precision Ground, Outside Diameter 1 13/32 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 48,000 psi, Rockwell Hardness 91 HRB, Brinell Hardness 190 BHN, Tensile Strength 86,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.