Shop ZORO SELECT
See all product information
Create Account
Tool Steel Rod, 36 in L, 1 in Dia.
- Mfr # 4687_36_0
- Zoro # G107044584
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Material
Tool Steel
Length Tolerance
Not Rated
Decimal Equivalent
1 in
Standards
ASTM A681, SAE J437
Fractional Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4687_36_0
- Zoro #
- G107044584
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Tool Steel Rod
- Material
- Tool Steel
- Decimal Equivalent
- 1 in
- Standards
- ASTM A681, SAE J437
- Shape
- Rod
- Tolerance Rating
- Standard
- Mechanical Finish
- Precision Ground
- Heat Treatment
- Air-Hardened
- Yield Strength
- 68,000 psi
- Material Grade
- D2
- Application
- Food Processing Knives, Gauges, Punches, Rolls, Shear Knives
- System of Measurement
- Inch
- Tensile Strength
- 110,000 psi
- Brinell Hardness
- 220 BHN
- Machinability
- 50 %
- Includes Material Certificate
- Material Certificate with Lot Number
- Heat Treatable
- Heat Treatable
- Rockwell Hardness
- 97 HRB
- Elongation
- 16 %
- Shell Material
- Tool Steel
- Traction Material
- Tool Steel
Dimensions
- Length Tolerance
- Not Rated
- Fractional Size
- 1 in
- Overall Length
- 36 in
- Outside Diameter
- 1 in
- Outside Diameter Tolerance
- +/-0.001 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 68,000 psi, Rockwell Hardness 97 HRB, Brinell Hardness 220 BHN, Tensile Strength 110,000 psi, Machinability 50 Percent, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A681, SAE J437
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.