Zoro Homepage

Tool Steel Rod, 36 in L, 1/2 in Dia.

  • Mfr # 4718_36_0

  • Zoro # G507044672


product price: $74.99
/ea

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Fractional Size
1/2 in
Standards
ASTM A681, SAE J437
Decimal Equivalent
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4718_36_0
Zoro #
G507044672
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
1/2 in
Outside Diameter Tolerance
+/-0.001 in
Outside Diameter
1/2 in
Overall Length
36 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, SAE J437
Decimal Equivalent
0.5 in
Material Grade
S7
Rockwell Hardness
90 HRB
Tolerance Rating
Standard
Tensile Strength
97,000 psi
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Heat Treatment
Air- or Oil-Hardened
Machinability
Not Rated
System of Measurement
Inch
Yield Strength
53,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Application
Chisels, Dies, Punches, Shear Blades
Shape
Rod
Brinell Hardness
188 BHN
Elongation
21 %

Description

Tool Steel Rod, Material Tool Steel, Material Grade S7, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air- or Oil-Hardened, Mechanical Finish Precision Ground, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 53,000 psi, Rockwell Hardness 90 HRB, Brinell Hardness 188 BHN, Tensile Strength 97,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.