Zoro Homepage

Tool Steel Rod, 36 in L, 15/16 in Dia.

  • Mfr # 4643_36_0

  • Zoro # G607044398


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Standards
ASTM A681, SAE J437
Fractional Size
15/16 in
Decimal Equivalent
0.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4643_36_0
Zoro #
G607044398
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
15/16 in
Outside Diameter Tolerance
+/-0.0005 in
Outside Diameter
15/16 in
Overall Length
36 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, SAE J437
Decimal Equivalent
0.9375 in
Mechanical Finish
Precision Ground
Machinability
95 %
Brinell Hardness
177 BHN
Yield Strength
58,000 psi
Heat Treatable
Heat Treatable
Heat Treatment
Oil-Hardened
Application
Food Processing Knives, Gauges, Punches, Rolls, Shear Knives
System of Measurement
Inch
Material Grade
O1
Rockwell Hardness
88 HRB
Shape
Rod
Tolerance Rating
Standard
Tensile Strength
105,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Elongation
20 %

Description

Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Outside Diameter 15/16 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 58,000 psi, Rockwell Hardness 88 HRB, Brinell Hardness 177 BHN, Tensile Strength 105,000 psi, Machinability 95 Percent, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.