Zoro Homepage

Tool Steel Rod, 36 in L, 15/64 in Dia.

  • Mfr # 13613_36_0

  • Zoro # G107044331


product price: $21.79
/ea

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Fractional Size
15/64 in
Standards
ASTM A681, SAE J437
Decimal Equivalent
0.234375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13613_36_0
Zoro #
G107044331
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
15/64 in
Outside Diameter
15/64 in
Outside Diameter Tolerance
+/-0.0005 in
Overall Length
36 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, SAE J437
Decimal Equivalent
0.234375 in
Machinability
65 %
Heat Treatable
Heat Treatable
Material Grade
A2
Yield Strength
50,000 psi
Rockwell Hardness
94 HRB
Shape
Rod
Tolerance Rating
Standard
Application
Cutting Tools in Woodworking, Dies, Dowel Pins, Hammers, Industrial Knives, Punches, Tooling for Plastic
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Brinell Hardness
200 BHN
Mechanical Finish
Precision Ground
Tensile Strength
100,000 psi
Heat Treatment
Air-Hardened
Elongation
21 %

Description

Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Outside Diameter 15/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 50,000 psi, Rockwell Hardness 94 HRB, Brinell Hardness 200 BHN, Tensile Strength 100,000 psi, Machinability 65 Percent, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.