Zoro Homepage

Tool Steel Rod, 36 in L, 1/8 in Dia.

  • Mfr # 19304_36_0

  • Zoro # G507044375


product price: $46.19
/ea

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Standards
ASTM A681, SAE J437
Decimal Equivalent
0.125 in
Fractional Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19304_36_0
Zoro #
G507044375
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
1/8 in
Overall Length
36 in
Outside Diameter
1/8 in
Outside Diameter Tolerance
+/-0.0003 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, SAE J437
Decimal Equivalent
0.125 in
Heat Treatment
Air-Hardened
Tolerance Rating
Standard
Material Grade
D2
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
220 BHN
System of Measurement
Inch
Shape
Rod
Tensile Strength
110,000 psi
Mechanical Finish
Precision Ground
Rockwell Hardness
97 HRB
Yield Strength
68,000 psi
Machinability
50 %
Heat Treatable
Heat Treatable
Application
Food Processing Knives, Gauges, Punches, Rolls, Shear Knives
Elongation
16 %

Description

Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 68,000 psi, Rockwell Hardness 97 HRB, Brinell Hardness 220 BHN, Tensile Strength 110,000 psi, Machinability 50 Percent, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A681, SAE J437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.