Shop ZORO SELECT
See all product information
Create Account
Tool Steel Rod, 36 in L, 21/64 in Dia.
- Mfr # 13701_36_0
- Zoro # G207044699
product price:Â
$
12.59
/ea
Key Features
Material
Tool Steel
Length Tolerance
Not Rated
Decimal Equivalent
0.328125 in
Standards
ASTM A686, SAE J437
Fractional Size
21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13701_36_0
- Zoro #
- G207044699
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Tool Steel Rod
- Material
- Tool Steel
- Decimal Equivalent
- 0.328125 in
- Standards
- ASTM A686, SAE J437
- Rockwell Hardness
- 91 HRB
- Mechanical Finish
- Precision Ground
- Application
- Blacksmithing Tools, Pins, Shafts, Short Term Wearing Tooling
- Heat Treatment
- Water-Hardened
- Material Grade
- W1
- Machinability
- Not Rated
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 86,000 psi
- Yield Strength
- 48,000 psi
- Tolerance Rating
- Standard
- Shape
- Rod
- Brinell Hardness
- 190 BHN
- System of Measurement
- Inch
- Includes Material Certificate
- Material Certificate with Lot Number
- Elongation
- 23 %
- Shell Material
- Tool Steel
- Traction Material
- Tool Steel
Dimensions
- Length Tolerance
- Not Rated
- Fractional Size
- 21/64 in
- Outside Diameter Tolerance
- +/-0.0005 in
- Overall Length
- 36 in
- Outside Diameter
- 21/64 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Tool Steel Rod, Material Tool Steel, Material Grade W1, Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Water-Hardened, Mechanical Finish Precision Ground, Outside Diameter 21/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 48,000 psi, Rockwell Hardness 91 HRB, Brinell Hardness 190 BHN, Tensile Strength 86,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A686, SAE J437
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.