Zoro Homepage

Tool Steel Rod, 36 in L, 3 1/2 in Dia.

  • Mfr # DCFA2R3.5-36

  • Zoro # G906905161


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Standards
ASTM A681, DIN 1.2363, SAE J437, SAE J438
Length Tolerance
+/-3 in
Machinability
42 %
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFA2R3.5-36
Zoro #
G906905161
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-3 in
Fractional Size
3 1/2 in
Outside Diameter
3 1/2 in
Overall Length
36 in
Outside Diameter Tolerance
+0.01 in/+0.067 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, DIN 1.2363, SAE J437, SAE J438
Machinability
42 %
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Decimal Equivalent
3.5 in
Tensile Strength
Not Rated
Tolerance Rating
Oversized
Heat Treatment
Air-Hardened
Rockwell Hardness
60 HRC
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
201 BHN
Yield Strength
55,000 psi
Material Grade
A2
Mechanical Finish
Mill
Fabrication
Hot Rolled
Application
Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant

Description

Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +0.01 in/+0.067 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 60 HRC, Brinell Hardness 201 BHN, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-3 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.