Zoro Homepage

Tool Steel Rod, 36 in L, 3/32 in Dia.

  • Mfr # 13691_36_0

  • Zoro # G607044633


product price: $13.29
/ea

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Fractional Size
3/32 in
Decimal Equivalent
0.09375 in
Standards
ASTM A681, SAE J437
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13691_36_0
Zoro #
G607044633
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
3/32 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.0003 in
Outside Diameter
3/32 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Decimal Equivalent
0.09375 in
Standards
ASTM A681, SAE J437
Heat Treatment
Air or Oil Hardened
Machinability
Not Rated
Application
Chisels, Dies, Punches, Shear Blades
Mechanical Finish
Precision Ground
System of Measurement
Inch
Material Grade
S7
Shape
Rod
Rockwell Hardness
90 HRB
Brinell Hardness
188 BHN
Tolerance Rating
Standard
Yield Strength
53,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
97,000 psi
Elongation
21 %

Description

Tool Steel Rod, Material Tool Steel, Material Grade S7, Overall Length 36 in, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Outside Diameter 3/32 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 53,000 psi, Rockwell Hardness 90 HRB, Brinell Hardness 188 BHN, Tensile Strength 97,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A681, SAE J437, Shape Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.