Zoro Homepage

Tool Steel Rod, 36 in L, 3/4 in Dia.

  • Mfr # 4684_36_0

  • Zoro # G707044564


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Standards
ASTM A681, SAE J437
Fractional Size
3/4 in
Decimal Equivalent
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4684_36_0
Zoro #
G707044564
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
3/4 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.001 in
Outside Diameter
3/4 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, SAE J437
Decimal Equivalent
0.75 in
Application
Food Processing Knives, Gauges, Punches, Rolls, Shear Knives
Heat Treatment
Air-Hardened
Heat Treatable
Heat Treatable
System of Measurement
Inch
Mechanical Finish
Precision Ground
Tolerance Rating
Standard
Machinability
50 %
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
68,000 psi
Material Grade
D2
Shape
Rod
Rockwell Hardness
97 HRB
Brinell Hardness
220 BHN
Tensile Strength
110,000 psi
Elongation
16 %

Description

Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 68,000 psi, Rockwell Hardness 97 HRB, Brinell Hardness 220 BHN, Tensile Strength 110,000 psi, Machinability 50 Percent, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A681, SAE J437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.