Zoro Homepage

Tool Steel Rod, 36 in L, 3/8 in Dia.

  • Mfr # 4679_36_0

  • Zoro # G707044571


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Standards
ASTM A681, SAE J437
Decimal Equivalent
0.375 in
Fractional Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4679_36_0
Zoro #
G707044571
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
3/8 in
Outside Diameter
3/8 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.0005 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, SAE J437
Decimal Equivalent
0.375 in
Tensile Strength
110,000 psi
Yield Strength
68,000 psi
Shape
Rod
Machinability
50 %
Heat Treatable
Heat Treatable
System of Measurement
Inch
Application
Food Processing Knives, Gauges, Punches, Rolls, Shear Knives
Rockwell Hardness
97 HRB
Brinell Hardness
220 BHN
Tolerance Rating
Standard
Material Grade
D2
Heat Treatment
Air-Hardened
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Precision Ground
Elongation
16 %

Description

Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 68,000 psi, Rockwell Hardness 97 HRB, Brinell Hardness 220 BHN, Tensile Strength 110,000 psi, Machinability 50 Percent, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A681, SAE J437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.