Zoro Homepage

Tool Steel Rod, 36 in L, 43/64 in Dia.

  • Mfr # 18618_36_0

  • Zoro # G207044293


product price: $41.19
/ea

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Fractional Size
43/64 in
Decimal Equivalent
0.671875 in
Standards
ASTM A686, SAE J437
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18618_36_0
Zoro #
G207044293
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
43/64 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.001 in
Outside Diameter
43/64 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Decimal Equivalent
0.671875 in
Standards
ASTM A686, SAE J437
Shape
Rod
Machinability
Not Rated
Brinell Hardness
190 BHN
Mechanical Finish
Precision Ground
Yield Strength
48,000 psi
Material Grade
W1
Tensile Strength
86,000 psi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Application
Blacksmithing Tools, Pins, Shafts, Short Term Wearing Tooling
Tolerance Rating
Standard
Rockwell Hardness
91 HRB
Heat Treatment
Water-Hardened
Heat Treatable
Heat Treatable
Elongation
23 %

Description

Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Water-Hardened, Mechanical Finish Precision Ground, Outside Diameter 43/64 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 48,000 psi, Rockwell Hardness 91 HRB, Brinell Hardness 190 BHN, Tensile Strength 86,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.