Zoro Homepage

Tool Steel Rod, 36 in L, 57/64 in Dia.

  • Mfr # 13683_36_0

  • Zoro # G907044715


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Fractional Size
57/64 in
Decimal Equivalent
0.890625 in
Standards
ASTM A681, SAE J437
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13683_36_0
Zoro #
G907044715
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
57/64 in
Overall Length
36 in
Outside Diameter
57/64 in
Outside Diameter Tolerance
+/-0.0005 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Decimal Equivalent
0.890625 in
Standards
ASTM A681, SAE J437
Material Grade
O1
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Shape
Rod
Heat Treatment
Oil-Hardened
Tensile Strength
105,000 psi
Rockwell Hardness
88 HRB
Application
Food Processing Knives, Gauges, Punches, Rolls, Shear Knives
System of Measurement
Inch
Machinability
95 %
Yield Strength
58,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
177 BHN
Elongation
20 %

Description

Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Outside Diameter 57/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 58,000 psi, Rockwell Hardness 88 HRB, Brinell Hardness 177 BHN, Tensile Strength 105,000 psi, Machinability 95 Percent, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.