Zoro Homepage

Tool Steel Rod, 36 in L, 5/8 in Dia.

  • Mfr # DCFD2R.625-36

  • Zoro # G306905068


product price: $47.99
/ea

Key Features

Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Length Tolerance
+/-3 in
Heat Treatable
Heat Treatable
Rockwell Hardness
60 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFD2R.625-36
Zoro #
G306905068
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-3 in
Overall Length
36 in
Outside Diameter Tolerance
+0.01 in/+0.032 in
Fractional Size
5/8 in
Outside Diameter
5/8 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Heat Treatable
Heat Treatable
Rockwell Hardness
60 HRC
System of Measurement
Inch
Material Grade
D2
Includes Material Certificate
Material Certificate with Lot Number
Decimal Equivalent
0.625 in
Fabrication
Hot Rolled
Mechanical Finish
Mill
Heat Treatment
Air-Hardened
Machinability
27 %
Yield Strength
50,000 psi
Shape
Rod
Tensile Strength
Not Rated
Application
Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts
Brinell Hardness
217 BHN
Tolerance Rating
Oversized
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant

Description

Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 5/8 in, Outside Diameter Tolerance +0.01 in/+0.032 in, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness 60 HRC, Brinell Hardness 217 BHN, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-3 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.