Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Rod, 6 ft L, 1 1/4 in Dia.

  • Mfr # DCFA2R1.25-72

  • Zoro # G306905112


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Standards
ASTM A681, DIN 1.2363, SAE J437, SAE J438
Length Tolerance
+/-6 in
Outside Diameter
1 1/4 in
Tolerance Rating
Oversized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFA2R1.25-72
Zoro #
G306905112
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-6 in
Outside Diameter
1 1/4 in
Outside Diameter Tolerance
+0.01 in/+0.041 in
Overall Length
6 ft
Fractional Size
1 1/8 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681, DIN 1.2363, SAE J437, SAE J438
Tolerance Rating
Oversized
Heat Treatment
Air-Hardened
Yield Strength
55,000 psi
Application
Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies
Shape
Rod
Machinability
42 %
Heat Treatable
Heat Treatable
System of Measurement
Inch
Brinell Hardness
201 BHN
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Material Grade
A2
Rockwell Hardness
60 HRC
Decimal Equivalent
1.25 in
Tensile Strength
Not Rated
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +0.01 in/+0.041 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 60 HRC, Brinell Hardness 201 BHN, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.