Zoro Homepage

Tool Steel Rod, 6 ft L, 3 1/4 in Dia.

  • Mfr # DCFD2R3.25-72

  • Zoro # G906905116


product price: $916.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Length Tolerance
+/-6 in
Decimal Equivalent
3.25 in
Outside Diameter Tolerance
+0.01 in/+0.067 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFD2R3.25-72
Zoro #
G906905116
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-6 in
Outside Diameter Tolerance
+0.01 in/+0.067 in
Fractional Size
3 1/4 in
Outside Diameter
3 1/4 in
Overall Length
6 ft

Description

Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 3 1/4 in, Outside Diameter Tolerance +0.01 in/+0.067 in, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness 60 HRC, Brinell Hardness 217 BHN, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.