Zoro Homepage

Tool Steel Rod, 6 ft L, 3 in Dia.

  • Mfr # DCFA2R3-72

  • Zoro # G706905163


product price: $962.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
Tool Steel
Standards
ASTM A681, DIN 1.2363, SAE J437, SAE J438
Length Tolerance
+/-6 in
Fractional Size
3 in
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFA2R3-72
Zoro #
G706905163
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-6 in
Fractional Size
3 in
Outside Diameter
3 in
Outside Diameter Tolerance
+0.01 in/+0.051 in
Overall Length
6 ft

Description

Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance +0.01 in/+0.051 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 60 HRC, Brinell Hardness 201 BHN, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.