Zoro Homepage

Tool Steel Rod, 6 in L, 7 1/2 in Dia.

  • Mfr # DCFD2R7.5-6

  • Zoro # G006905153


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Standards
ASTM A681, DIN 1.2379, SAE J437, SAE J438
Length Tolerance
+0.125 in/0 in
Rockwell Hardness
60 HRC
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFD2R7.5-6
Zoro #
G006905153
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.125 in/0 in
Fractional Size
7 1/2 in
Overall Length
6 in
Outside Diameter
7 1/2 in
Outside Diameter Tolerance
+0.01 in/+0.125 in

Description

Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 6 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 7 1/2 in, Outside Diameter Tolerance +0.01 in/+0.125 in, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness 60 HRC, Brinell Hardness 217 BHN, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.