Zoro Homepage

Tool Steel Square Bar, 18 in L, 1/2 in W

  • Mfr # 13868_18_0

  • Zoro # G703044506


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Thickness
0.5 in
Material
Tool Steel
Finish
Unfinished
Grade
D2
Hardness Scale
220 to 255 BHN; Rockwell B97 to 102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13868_18_0
Zoro #
G703044506
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
1/2 in
Thickness
0.5 in
Fractional Size
1/2 in x 1/2 in x 18 in
Length Tolerance
+0.125 in/0 in
Overall Width
1/2 in
Overall Length
18 in

Details

Material
Tool Steel
Finish
Unfinished
Grade
D2
Hardness Scale
220 to 255 BHN; Rockwell B97 to 102
Tensile Strength
110,000 psi
Yield Strength
68,000 psi
Item
Tool Steel Square Bar
Standards
ASTM A681, SAE J437
Thickness Tolerance
+0.015 in
Shape
Square
Tolerance Rating
Oversized
System of Measurement
Inch
Brinell Hardness
220 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Heat Treatment
Air-Hardened
Rockwell Hardness
97 HRB
Material Grade
D2
Mechanical Finish
Mill
Elongation
16 %
Resistance Properties
Wear-Resistant

Description

Tool Steel Flat Stock, Steel Material, Width 1/2 in, Thickness 1/2 in, Fractional Size 1/2 in x 1/2 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 In., -0 In., Hardness Scale 220 to 255 BHN; Rockwell B97 to 102, Grade D2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.