Zoro Homepage

Tool Steel Square Bar, 18 in L, 3/4 in W

  • Mfr # 12442_18_0

  • Zoro # G303045064


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.75 in
Material
Tool Steel
Finish
Unfinished
Tensile Strength
110,000 psi
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12442_18_0
Zoro #
G303045064
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
3/4 in
Thickness
0.75 in
Length Tolerance
+0.125 in/0 in
Fractional Size
3/4 in x 3/4 in x 18 in
Overall Width
3/4 in
Overall Length
18 in

Description

Tool Steel Flat Stock, Steel Material, Width 3/4 in, Thickness 3/4 in, Fractional Size 3/4 in x 3/4 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 In., -0 In., Hardness Scale 220 to 255 BHN; Rockwell B97 to 102, Grade D2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.