Zoro Homepage

Tool Steel Square Bar, 18 in L, 5/8 in W

  • Mfr # 12439_18_0

  • Zoro # G503044935


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Width
5/8 in
Thickness
0.625 in
Material
Tool Steel
Finish
Unfinished
Standards
ASTM A681, SAE J437
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12439_18_0
Zoro #
G503044935
UPC #
-
Country of Origin
Multiple

Dimensions

Length
18 in
Width
5/8 in
Thickness
0.625 in
Fractional Size
5/8 in x 5/8 in x 18 in
Length Tolerance
+0.125 in/0 in
Overall Width
5/8 in
Overall Length
18 in

Details

Material
Tool Steel
Finish
Unfinished
Standards
ASTM A681, SAE J437
Grade
D2
Tensile Strength
110,000 psi
Yield Strength
68,000 psi
Hardness Scale
220 to 255 BHN; Rockwell B97 to 102
Item
Tool Steel Square Bar
Thickness Tolerance
+/-0.001 in
Heat Treatment
Air-Hardened
Shape
Square
Brinell Hardness
220 BHN
Rockwell Hardness
97 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Material Grade
D2
Tolerance Rating
Standard
System of Measurement
Inch
Mechanical Finish
Mill
Resistance Properties
Wear-Resistant
Elongation
16 %

Description

Tool Steel Square Bar, Material Tool Steel, Material Grade D2, Thickness 0.625 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 5/8 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Yield Strength 68,000 psi, Tensile Strength 110,000 psi, Brinell Hardness 220 BHN, Rockwell Hardness 97 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/0 in, Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.