Zoro Homepage

Tool Steel Square Bar, 36 in L, 1/2 in W

  • Mfr # 12437_36_0

  • Zoro # G003045531


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Thickness
0.5 in
Material
Tool Steel
Finish
Unfinished
Tensile Strength
105,000 psi
Fractional Size
1/2 in x 1/2 in x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12437_36_0
Zoro #
G003045531
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
1/2 in
Thickness
0.5 in
Fractional Size
1/2 in x 1/2 in x 36 in
Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Overall Width
1/2 in

Description

Tool Steel Square Bar, Material Tool Steel, Material Grade O1, Thickness 0.5 in, Thickness Tolerance +0.015 in, Overall Length 36 in, Overall Width 1/2 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 105,000 psi, Brinell Hardness 177 BHN, Rockwell Hardness 88 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/0 in, Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.