Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Steel Square Bar, 36 in L, 5/16 in W

  • Mfr # 12433_36_0

  • Zoro # G803046066


product price: $56.49
/ea

Key Features

Thickness
0.3125 in
Material
Tool Steel
Finish
Unfinished
Standards
ASTM A681, SAE J437
Yield Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12433_36_0
Zoro #
G803046066
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
5/16 in
Thickness
0.3125 in
Fractional Size
5/16 in x 5/16 in x 36 in
Length Tolerance
+0.125 in/0 in
Overall Width
5/16 in
Overall Length
36 in

Details

Material
Tool Steel
Finish
Unfinished
Standards
ASTM A681, SAE J437
Yield Strength
58,000 psi
Tensile Strength
105,000 psi
Thickness Tolerance
+0.015 in
Item
Tool Steel Square Bar
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
Grade
O1
System of Measurement
Inch
Rockwell Hardness
88 HRB
Mechanical Finish
Mill
Tolerance Rating
Oversized
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
177 BHN
Material Grade
O1
Shape
Square
Heat Treatable
Heat Treatable
Heat Treatment
Oil-Hardened
Elongation
20 %

Description

Tool Steel Square Bar, Material Tool Steel, Material Grade O1, Thickness 0.3125 in, Thickness Tolerance +0.015 in, Overall Length 36 in, Overall Width 5/16 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 105,000 psi, Brinell Hardness 177 BHN, Rockwell Hardness 88 HRB, Standards ASTM A681, SAE J437, Includes Material Certificate Material Certificate with Lot Number, Length Tolerance +0.125 in/0 in, Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.