Zoro Homepage

Tool Steel Square Bar, 36 in L, 5/8 in W

  • Mfr # 12440_36_0

  • Zoro # G603045542


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.625 in
Material
Tool Steel
Finish
Unfinished
Grade
O1
Hardness Scale
177 to 212 BHN; Rockwell B88 to 95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12440_36_0
Zoro #
G603045542
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
5/8 in
Thickness
0.625 in
Fractional Size
5/8 in x 5/8 in x 36 in
Length Tolerance
+0.125 in/0 in
Overall Width
5/8 in
Overall Length
36 in

Description

Tool Steel Flat Stock, Steel Material, Width 5/8 in, Thickness 5/8 in, Fractional Size 5/8 in x 5/8 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.125 In., -0 In., Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.