Toothpick Dispenser, 3-1/4"W x 4"H, Clear
Mfr # 228
Zoro # G3293656
product price: $17.19
/eaKey Features
Food Service Dispenser Mounting
Stand
Dispenser Material
Acrylic
Dispenser Color
Clear
Width
3 3/8 in
Foodservice Dispenser Mounting
Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228
Zoro #
G3293656
UPC #
727875026163
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 3/8 in
Height
5 in
Depth
3 3/4 in
Details
Food Service Dispenser Mounting
Stand
Dispenser Material
Acrylic
Dispenser Color
Clear
Foodservice Dispenser Mounting
Stand
Item
Toothpick Dispenser
Material
Acrylic
Color
Clear
Product Series
No Series
Toothpick Dispenser Capacity
1,000
Dispenser Type
Toothpick Dispenser
Mounting
Stand
Description
Toothpick Dispenser, Depth 3 3/4 in, Dispenser Color Clear, Dispenser Material Acrylic, Dispenser Type Toothpick Dispenser, Height 5 in, Maximum Straw Length Not Applicable, Minimum Straw Length Not Applicable, Mounting Stand, Standards Not Applicable, Straw Dispenser Capacity Not Applicable, Toothpick Dispenser Capacity 1,000, Width 3 3/8 in, Product Series No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.