Zoro Homepage

Top Cover

  • Mfr # TT5DFL9TCG

  • Zoro # G8015393


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyester
Fits Brand
Approved Vendor
Product Type
Top Cover
Overall Height
39 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT5DFL9TCG
Zoro #
G8015393
UPC #
-
Country of Origin
China

Dimensions

Overall Height
39 1/2 in
Overall Width
120 in

Details

Item
Top Cover
Color
Orange
Material
Polyester
Fits Brand
Approved Vendor
Product Type
Top Cover
Compatible Product Type
Instant Canopy
Compatible Manufacturer Part Number
5DFL9A

Description

Top Cover, For Use With Grainger Item Number 5DFL9A, Fits Brand Approved Vendor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.